text.skipToContent text.skipToNavigation


MA1213

Inner Ring

Item #100000617

Product details

  • 65 mm ID x 3.166" OD x 23 mm Wide Inner Ring

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Plain cylindrical inner ring

Specifications

Bore Type Round Bore, Metric Type
I.D. 65 mm
O.D. 3.166 in
Width 23 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
End Type N/A
Enclosure N/A
Cage Material N/A
Oil Hole w/o Oil Hole
Capacity N/A
Precision Ground Yes
Shaft Fillet [MAX] 0.06 in
Radial Internal Clearance N/A
Fillet Radius 0.06 in
Weight 1.942 LB
EAN or UPC 662327472825

You May Also Like