text.skipToContent text.skipToNavigation


P3U232N

U200 Series Standard-Duty Pillow Block Bearing

Item #100000213
each
    Shipment Options

Alternate Products

Product details

  • 2-Bolt Pillow Block
  • Ball Bearing
  • 2" Shaft
  • 2 1/2" Base to Center
  • 6 3/4" Bolt Centers

features

  • Cast iron housing
  • Standard backing height
  • Alignable
  • Spring locking setscrew mount
  • Relubricatable
  • Wide inner ring for increased shaft stability
  • Corrosion-resistant powder coating

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 2 in
Center Line to Base Dimension 2 1/2 in
Locking Device Setscrew Locking Collar
Base Length 9 1/16 in
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 2 3/8 in
End Type Open End
Seal Type Contact Seals
Bearing Type Ball Bearing
Bolt Hole Spacing 6 3/4 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Base Height 1 in
Size Code 211
Housing Width 2 3/8 in
Length Through Bore 2 1/4 in
Center of Bearing to Front of Inner Ring 1 13/32 in
RPM [MAX] 3200 rpm
Center of Bearing to End of Cover 2 1/64 in
Series 200
Bearing Insert UG232NL
Temperature Range [MAX] 200 °F
Overall Width 2 3/8 in
Bolt Size 5/8 in
Housing Height 5 in
Bolt Hole Length 1 5/16 in
Bolt Hole Spacing - Width N/A
Weight 8.0 LB
Package Quantity 1.0 Piece
EAN or UPC 662327121259

Supporting Documents

You May Also Like