Product details
- 2-Bolt Pillow Block
- Ball Bearing
- 2 7/16" Shaft
- 2 11/16" Base to Center
- 7 1/2" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring for increased shaft stability
- Corrosion-resistant powder coating
Specifications
Base Width | 2 1/2 in |
Housing Width | 2 1/2 in |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 7 1/2 in |
Base Height | 1 1/8 in |
Bearing Insert | UG239NL |
Length Through Bore | 2.5 in |
Housing Material | Cast Iron |
Center of Bearing to End of Cover | 2 7/64 in |
Inch/Metric | Inch |
Base Length | 9 1/2 in |
Lubrication | Relubricatable |
Bolt Hole Length | 1 1/16 in |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 2.4375 in |
RPM [Max] | 4000 rpm |
Temperature Range [Max] | 200 °F |
Mounted Unit Duty | Normal-Duty |
Housing Height | 5 3/8 in |
Overall Width | 2 1/2 in |
End Type | Open End |
Series | 200 |
Bolt Size | 5/8 in |
Bearing Type | Ball Bearing |
Pillow Block Type | Thru-Bolt |
Seal Type | Clearance Seals |
Bearing Design | Non-Expansion |
Size Code | 212 |
Bolt Holes | 2 |
Bolt Hole Spacing - Width | N/A |
Center of Bearing to Front of Inner Ring | 1 9/16 in |
Weight | 10.993 LB |
EAN or UPC | 662327121334 |