Product details
- 2-Bolt Pillow Block
- Ball Bearing
- 2 11/16" Shaft
- 4" Base to Center
- 11 13/16" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
Specifications
Length Through Bore | 3.8125 in |
Center of Bearing to End of Cover | 2 5/8 in |
Bearing Design | Expansion |
Temperature Range [Max] | 200 °F |
Locking Device | Setscrew Locking Collar |
Bearing Type | Ball Bearing |
Bearing Insert | UG343L |
Housing Height | 7 15/16 in |
RPM [Max] | 3950 rpm |
Shaft Dia. | 2.6875 in |
Housing Width | 3 13/16 in |
Base Height | 1 5/8 in |
Lubrication | Relubricatable |
Overall Width | 3 13/16 in |
End Type | Open End |
Base Width | 3 3/4 in |
Inch/Metric | Inch |
Housing Construction | 1 Piece |
Base Length | 14 5/8 in |
Center of Bearing to Front of Inner Ring | 2 1/4 in |
Pillow Block Type | Thru-Bolt |
Seal Type | Clearance Seals |
Bolt Hole Spacing - Width | N/A |
Bolt Hole Length | 1 5/8 in |
Size Code | 344 |
Mounted Unit Duty | Heavy-Duty |
Bolt Holes | 2 |
Collar O.D. | 4 3/4 in |
Housing Material | Cast Iron |
Bolt Size | 7/8 in |
Bolt Hole Spacing | 11 13/16 in |
Series | 300 |
Weight | 41.22 LB |
EAN or UPC | 662327735104 |