Product details
- 2-Bolt Pillow Block
- Ball Bearing
- 2 7/16" Shaft
- 3 1/8" Base to Center
- 8 7/8" Bolt Centers
features
- Cast iron housing
- High backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
Specifications
Base Height | 7/8 in |
RPM [Max] | 3000 rpm |
Mounted Unit Duty | Normal-Duty |
Housing Width | 3 in |
Housing Material | Cast Iron |
End Type | Open End |
Bolt Holes | 2 |
Housing Height | 5 7/8 in |
Bearing Insert | UG239NL |
Seal Type | Contact Seals |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Overall Width | 3 in |
Center of Bearing to Front of Inner Ring | 1 9/16 in |
Bolt Hole Length | 1 1/4 in |
Series | 200 |
Size Code | 212 |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 2.4375 in |
Length Through Bore | 2.5 in |
Bolt Size | 3/4 in |
Center of Bearing to End of Cover | 2 7/64 in |
Base Width | 3 in |
Base Length | 11 3/8 in |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing - Width | N/A |
Bolt Hole Spacing | 8 7/8 in |
Weight | 15.33 LB |
EAN or UPC | 662327114046 |