Product details
- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/8" Shaft
- 1 13/16" Base to Center
- 4 15/16" Bolt Centers
features
- Cast iron housing
- Low backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
Specifications
Shaft Dia. | 1.375 in |
Center of Bearing to End of Cover | 1 35/64 in |
Center of Bearing to Front of Inner Ring | 1 9/32 in |
Inch/Metric | Inch |
Overall Width | 2.219 in |
Base Height | 3/4 in |
Collar O.D. | 2 3/16 in |
Bolt Size | 1/2 in |
Series | 200 |
Bolt Hole Length | 13/16 in |
Locking Device | Eccentric Locking Collar |
Lubrication | Relubricatable |
Bolt Holes | 2 |
End Type | Open End |
Pillow Block Type | Thru-Bolt |
Housing Height | 3 5/8 in |
Misalignment Range | ±2° |
Housing Width | 1 7/8 in |
Base Length | 6 3/8 in |
Housing Material | Cast Iron |
RPM [Max] | 4800 rpm |
Bolt Hole Spacing | 4 15/16 in |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing - Width | N/A |
Bearing Design | Non-Expansion |
Size Code | 207 |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Length Through Bore | 2.01563 in |
Base Width | 1 7/8 in |
Temperature Range [Max] | 200 °F |
Seal Type | Contact Seals |
Weight | 3.717 LB |
EAN or UPC | 662327119133 |