Henkel Loctite
1174633
SF 7629™ Nonflammable Electrical Contact Cleaner
Item #100868991
each
- No Air Shipping
Product details
- 11 oz Aerosol Can
- Fast Evaporating Cleaner Removes Grease, Oil and Other Contaminants From Electrical Parts and Mechanical Equipment
features
- Removes grease, oil and other contaminants from electrical parts to prevent contact failure
- Fast evaporating, dries residue-free in seconds
- Nonconductive, noncorrosive, nonflammable
- Does not contain CFCs or Class I ozone-depleting chemicals (ODCs)
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- VOC complaint in all 50 states, CFIA Approved
Specifications
Type of Cleaner | Contact Cleaner |
Color | Colorless |
Removes | Grease, Oil |
Container Type | Aerosol |
Container Size | 12 oz |
Type | Electrical, Contact Cleaner |
Net Fill | 11 oz |
Application | Grease, Oil |
Weight | 1.43 LB |
EAN or UPC | 79340432291 |
Compliance & Restrictions
- No Air Shipping