Product details
- 2 oz Tube
- Prevents Seizure, Galling and Friction in Stainless Steel and Other Metal Parts Up to 750 °F
applications
- Stainless steel and other metal parts
features
- Prevents seizure, galling and friction
- Resists temperatures up to 750 °F (400 °C)
- Metal-free
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- NSF H1 approved
- Approved by the Canadian Food Inspection Agency
Specifications
Container Type | Tube |
Grade | Food Grade |
Color | White |
Container Size | 2 oz |
Temperature Range [Max] | 750 °F |
Flash Point | 310 °F |
Anti-Corrosion | Excellent |
Base Oil | synthetic |
Application | Metal, Stainless Steel Fittings |
Weight | 0.25 LB |
EAN or UPC | 79340436060 |
Compliance & Restrictions
- HACCP Friendly