Product details
- 25 lb Container
- Gray Color
description
- LOCTITE® PC 7218 is a 2-part, grey, ceramic-filled, trowelable, epoxy-based surface coating designed to protect parts from coarse particle abrasion or erosion on metals (with or without chemical attack). It is designed for parts such as cyclones/separator bodies, dust collectors/exhausters, pump liners/impellers, fan blades and housings, chutes/hoppers and elbows/transition points.
features
- Protects metals from course particle abrasion
- Applied by trowel
- Suitable for chemical attack applications
- Renews worn surfaces fast
Specifications
Color | Gray |
Container Type | Kit |
Applicable Materials | Metals |
Functional Cure | 7 h |
Operating Temperature | 250 °F |
Use With | Metal |
Physical Form | Paste |
Container Size | 25 lb |
Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
Weight | 29.01 LB |
EAN or UPC | 79340438811 |
Compliance & Restrictions
- No Air Shipping