Product details
- 12 oz Container
description
- LOCTITE® LB 8012 is a black, metal-free anti-seize lubricant with MoS₂ and rust inhibitors in a brush top form. Formulated to protect assemblies during running-in periods, it resists high static loads and the MoS₂ paste ensures maximum lubricity. It has an NLGI grade of 1 and is resistant to temperatures up to +400°C.
features
- Protects assemblies during running-in period
- Resists high static loads
- MoS₂ paste insures maximum lubricity
- Metal-free
- NLGI Grade 1
- Temperature resistant to +400°C.
Specifications
NLGI No. | 1 |
Color | Black |
Temperature Range [Max] | 750 °F |
Applicable Materials | Stainless Steel |
Container Type | Aerosol |
Application | High Load, Stainless steel |
Container Size | 12 oz |
Weight | 1.0 LB |
EAN or UPC | 79340004696 |
Compliance & Restrictions
- No Air Shipping