Product details
- Lubricant
description
- LOCTITE® LB 8008 C5-A anti-seize lubricant paste is packaged in a brush top can, with copper and graphite suspended in a high quality grease. Applications include screws, nuts, pipes, exhaust bolts and brake caliper bolts. Resistant to extremely high temperatures (up to +980°C) and protects from rust, corrosion, galling and seizing. It has an NLGI Grade of 0.
features
- Resistant to very high temperatures up to +980°C
- Unique brush top
- It has an NLGI grade of 0
- Protects from rust, corrosion, galling and seizing
- Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
Specifications
Packing Type | Brush Top Tube |
Temperature Range [Max] | 1800 °F |
Flash Point | >199.4 °F |
Color | Copper |
Container Size | 7 g |
Density | 1.27 g/ml |
Type | Anti-Seize Lubricant |
Chemical Compound | Petroleum Based |
Anti-Corrosion | Excellent |
Odor | Mild |
Substrates | Aluminum or Stainless Steel |
Container Type | Brush Top Tube |
Resistance (Chemical) | Corrosive Process, Wear |
VOC Content | <3% |
Physical Form | Paste |
Use With | Metal |
Application Method | Brush |
Weight | 0.67 LB |
EAN or UPC | 79340006355 |