Product details
- Paste
description
- LOCTITE® SI 5900 is a low strength, moisture-cured, thixotropic silicone-based paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.
features
- Good oil resistance
- Withstands joint movement
- Reduces migration of liquid after application
- Adheres to metal, plastic, glass and ceramic materials
Specifications
Gap Fill (Unprimed) | 0.24 in |
Cured State | Flexible |
Assembly Type | Flexible |
Container Type | Cartridge |
Gasket Type | Silicone |
Application | Flanges |
Fix Cure Time @ Temperature | 20 min @ 77 °F |
Operating Temperature [Max] | 400 °F |
Color | Black |
Full Cure Time @ Temperature | 24 h @ 77 °F |
Hardness | 35.0 Shore A |
Operating Temperature [Min] | -65 °F |
Temperature Range [Min] | -65 °F |
Cure Speed (Primed) | 24 h |
Temperature Range [Max] | 400 °F |
Container Size | 300 mL |
Oil Resistance | Excellent |
Grade | Silicone |
Weight | 0.96 LB |
EAN or UPC | 79340201668 |