Product details
- Legacy part 30510
- 1.5 oz Tube
- Reliable, Paste-Like Gasket Sealant/Dressing/Coating
- Sets Quickly to a Hard Set
- Recommended for Rigid, Permanent Assemblies
description
- Reliable, paste-like gasket sealant/dressing/coating.
applications
- Recommended for rigid, permanent assemblies
features
- Sets quickly to a hard set
- Temperature resistant up to 400 °F (204 °C)
- Resistant to gasoline and other solvents
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Agriculture Canada approved
Specifications
Assembly Type | Rigid, Permanent |
Application | Rigid, Permanent Assemblies |
Color | Reddish Brown |
Container Type | Tube |
Temperature Range [Max] | 400 °F |
Sealing Time Full Strength | 24 h |
Oil Resistance | Excellent |
Container Size | 1.5 oz |
Gasket Type | Paste-Like |
Temperature Range [Min] | 65 °F |
Weight | 0.19 LB |
EAN or UPC | 79340305106 |