Product details
- Sealant
description
- LOCTITE® 548 is an orange, fluorescent, methacrylate ester acrylic, wax-like, semi-solid, flange sealant self-feeding stick designed primarily for rigid flanges such as transmissions and cast metal housings. It is particularly well suited for applications where a liquid product may be too fluid to stay on a part or be difficult to apply.
applications
- Rigid flange sealing
- On-the-spot repairs or when a conventional gasket is not available
- Variety of metal surfaces, including aluminum
features
- It stores easily
- Wax-like, semi-solid, self-feeding stick
- Particularly well suited for applications where a liquid product may be too fluid to stay on a part or be difficult to apply
- Allows for direct contact to metal surfaces during application to ensure even coverage
caution
- Not recommended for use in pure oxygen or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
Specifications
Container Type | Stick |
Color | Orange |
Assembly Type | Rigid Metal to Metal |
Application | Rigid flange |
Gap Fill (Unprimed) | 0.01 in |
Gasket Type | Flexible |
Physical Form | Wax |
Oil Resistance | Excellent |
Container Size | 19 g |
Weight | 0.04 LB |
EAN or UPC | 79340391529 |