Product details
- Putties
description
- LOCTITE® EA 3473 is a 2-part, steel-filled epoxy adhesive. Typical applications include repairing worn parts such as shafts, housings, keyways and flanges as well as broken or damaged parts such as castings, pipes or fabrications. Can be used for filling cavities, levelling machinery, repairing cast-steel plates, making core moulds, applying a sacrificial coating or sealing leaking pipes.
applications
- Pipes
- Machinery
- Maintenance
features
- Renews stripped threads
- Repairs holes in tanks, leaks in pipes and elbows
- Rebuilds worn steel parts
- Fast-curing, steel-filled, non-sagging
- Ideal for emergency repairs
- Can be used for running repairs to prevent down time
compliances
- CFIA approved
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
Specifications
Size | 1 lb |
Color | Gray |
Shear Strength | 4,600 psi |
Full Cure | 6 hr |
Operating Temperature | 200 °F |
Type | Steel Filled, Non-Slumping, Faster Setting |
Functional Cure | 10 min |
Container Size | 1 lb |
Temp Range | Up to 200 Degrees F |
Application | Quick Set, Trowelable |
Container Type | Kit |
Origin | Emergency Repair Epoxies |
Weight | 1.5 LB |
EAN or UPC | 79340399174 |