Product details
- Legacy part 40466
- 190 mL Aerosol
- White
- Single Component, Room Temperature Vulcanizing Compound
- Cures On Exposure To Moisture in the Air
description
- General-purpose, one-part silicone adhesive sealant. Will not slump in overhead or vertical applications. Formulated to withstand extreme temperature cycling, ultraviolet light, and ozone. Cannot be painted. Also available in black.
features
- Resistance to UV discoloration
- Won't shrink, harden or crack
- General-purpose, one-part silicone adhesive sealant
- Formulated to withstand extreme temperature cycling, ultraviolet light and ozone
- Also available in black
- Tack-free in 30 minutes
- full strength in 24 hours
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- UL® listed
- CFIA
- NSF/ANSI Standard 51
caution
- Cannot be painted
Specifications
Temperature Range [Max] | 450 °F |
Sealing Time Tack Free | 30 h |
Container Size | 190 mL |
Sealing Time Full Strength | 24 h |
Gasket Type | Silicone |
Container Type | Aerosol |
Color | White |
Cured State | Flexible |
Net Fill | 6.42 oz |
Application | Multi-Purpose |
Cure Speed (Primed) | 24 h |
Temperature Range [Min] | -65 °F |
Weight | 0.66 LB |
EAN or UPC | 79340404663 |