Product details
- Legacy part 50441
- 250 mL Tube
- Single-Component, Instant Low-Pressure Seal That Fills Gaps to .030"
description
- A single-component, instant low-pressure seal that fills gaps to .030"
Specifications
Cured State | Rigid |
Cure Speed (Unprimed) | 24 h |
Temperature Range [Min] | -65 °F |
Container Size | 250 mL |
Gap Fill (Primed) | 0.05 in |
Cure Speed (Primed) | 4 h |
Recommended Primer | NF™ |
Gap Fill (Unprimed) | 0.03 in |
Color | Orange |
Application | Gap Filling |
Gasket Type | Anaerobic |
Container Type | Tube |
Assembly Type | Rigid Metal to Metal |
Viscosity (cP) | 500,000/1,200,000 Thixotropic |
Temperature Range [Max] | 300 °F |
Weight | 0.66 LB |
EAN or UPC | 79340504417 |