Product details
- Legacy part 50480
- 300 mL Cartridge
- Single Component, Instant Low Pressure Seal That Fills Gap To .030"
description
- A single-component, instant low-pressure seal that fills gaps to .030"
Specifications
Color | Orange |
Viscosity (cP) | 500,000/1,200,000 Thixotropic |
Temperature Range [Min] | -65 °F |
Gap Fill (Unprimed) | 0.03 in |
Cure Speed (Primed) | 4 h |
Recommended Primer | NF™ |
Cured State | Rigid |
Application | Gap Filling |
Container Type | Cartridge |
Container Size | 300 mL |
Assembly Type | Rigid Metal to Metal |
Gap Fill (Primed) | 0.05 in |
Cure Speed (Unprimed) | 24 h |
Gasket Type | Anaerobic |
Temperature Range [Max] | 300 °F |
Weight | 0.977 LB |
EAN or UPC | 79340504806 |