Product details
- Lubricant
description
- LOCTITE® LB 8700 is a gray, smooth thread lubricant paste formulated from molybdenum disulfide and petrolatum. Can be used on machine threads, tapered pipe threads, for press-fit and slip-fit joints. It is used in applications with an operating range of -20.2 °F to +748.4 °F (-29 °C to +398 °C). It has been tested to meet Military Specification MIL-PRF-83483 (This is a regional approval).
features
- Smooth thread lubricant paste
- Used on machine threads, tapered pipe threads, for press-fit and slip-fit joints
Specifications
Grade | General Purpose |
Color | Gray |
Container Size | 1 lb |
Container Type | Can |
Application | General Purpose |
Temperature Range [Min] | N/A |
Physical Form | Paste |
Temperature Range [Max] | 750 °F |
Weight | 1.2 LB |
EAN or UPC | 79340510944 |