Product details
- 7 g Container
description
- LOCTITE® LB 8008 C5-A anti-seize lubricant paste is packaged in a brush top can, with copper and graphite suspended in a high quality grease. Applications include screws, nuts, pipes, exhaust bolts and brake caliper bolts. Resistant to extremely high temperatures (up to +980°C) and protects from rust, corrosion, galling and seizing. It has an NLGI Grade of 0.
applications
- Electrically conductive
- Aluminum
- Soft metals
features
- Resistant to very high temperatures up to +980°C
- Unique brush top
- It has an NLGI grade of 0
- Protects from rust, corrosion, galling and seizing
- Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
Specifications
Temperature Range [Max] | 1800 °F |
Anti-Corrosion | Excellent |
Base Oil | Petroleum |
Color | Copper |
Container Type | Pouch |
Container Size | 7 g |
Solid Lubricant | Copper/Graphite |
Application | Metal, OEM Parts |
Temperature Range [Min] | -20 °F |
Grade | Copper |
Physical Form | Paste |
Application Method | Brush |
Use With | Metal |
Weight | 0.02 LB |
EAN or UPC | 79340512771 |