Product details
- Flange Sealant
description
- LOCTITE® 515 is a medium strength (6 N/mm² tensile shear strength), medium cure speed, methacrylate-based industrial gasketing product designed for machined, rigid metal flanges. The product, which cures anaerobically, is suitable for gaps up to 0.25 mm. It is used typically as a form-in-place product for pumps, thermostats, compressors, transmission housings and axle covers.
applications
- Flexible
features
- Ideal for machined metal components
- Perfect seal between components
- For gaps up to 0.25 mm
compliances
- UL® classified
Specifications
Cured State | Flexible |
Physical Form | Gel |
Gap Fill (Unprimed) | 0.01 in |
Fixture Time | 30 min |
Cure Speed (Unprimed) | 12 h |
Gasket Type | Anaerobic |
Assembly Type | Rigid Metal to Metal |
Gap Fill | 0.25 mm |
Gap Fill (Primed) | 0.05 in |
Color | Purple |
Temperature Range [Max] | 300 °F |
Viscosity (cP) | 275,000/950,000 Thixotropic |
Container Size | 6 mL |
Container Type | Tube |
Recommended Primer | Primer N™ |
Temperature Range [Min] | -65 °F |
Cure Speed (Primed) | 2 h |
Weight | 0.02 LB |
EAN or UPC | 79340515178 |