Product details
- Legacy part 97222
- 18 Gauge
- Polypropylene Conical
- .84 mm Size
- Green
description
- LOCTITE® tapered dispense tips are 30 mm long, conical dispense needles made from polyethylene. They have a tapered head, a Luer-Lock connection and are supplied in packs of 50.
features
- High precision stainless steel, tapered polyethylene and flexible polypropylene tips
- Positive-locking, helical thread design ensures tip will stay intact
Specifications
Material | Polyethylene Conical, Tapered |
Color | Green |
Use With | High flow and/or high viscosity products |
Gauge | 18 |
Size | 0.84 mm |
Weight | 0.31 LB |
EAN or UPC | 79340972223 |
Compliance & Restrictions
- Pre-Packed Quantities