Product details
- Legacy part 97434
- 50 mL Cartridge
- Translucent, Gel-Like Adhesive
- Sets Up In 4-6 min
- Ideal For Emergency Repairs
description
- LOCTITE® Fixmaster 4 Minute Epoxy. Cartridge-based, general purpose, two-part epoxy. Ideal for emergency repairs or where fast cure time is required. Sets in 5 minutes. Requires hand held dispenser P/N 98472 and mix nozzle P/N 98455.
Specifications
Operating Temperature | 160 °F |
Full Cure | 1 h |
Application | Emergency Repair |
Color | Translucent |
Container Type | Cartridge |
Container Size | 50 mL |
Functional Cure | 3 min to 4 min |
Origin | Emergency Repair Epoxies |
Weight | 0.5 LB |
EAN or UPC | 79340974340 |