Product details
- 1 lb Container
- Gray, Blue Color
description
- LOCTITE® PC 3466 (known as LOCTITE FIXMASTER ALUMINUM LIQUID) is a gray, 2-part, room temperature-cure, pourable epoxy system heavily reinforced with aluminum powder. It is used for filling or leveling equipment, making aluminum forming dies, casting aluminum parts and pouring molds, parts and fixtures. It is normally used in applications with an operating range of -20 °F to +200 °F (-30 °C to +95 °C).
applications
- Casting and repairing of aluminum parts
- Molds and fixtures
features
- Castable liquid - repairs hard to reach areas
- Forms a non-rusting aluminum-like finish
- Superior adhesion - bonds well to all metal substrates
- Rebuilds worn parts fast - limits downtime
- High thermal conductivity
- Suitable for use in potting applications
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
Specifications
Full Cure | 6 h |
Operating Temperature | 200 °F |
Color | Gray, Blue |
Origin | General Repair Epoxies |
Container Size | 1 lb |
Application | Casting & Repairing Aluminum Parts |
Container Type | Kit |
Cure Type | Room Temperature (Ambient) Cure |
Weight | 1.25 LB |
EAN or UPC | 79340974531 |
Compliance & Restrictions
- No Air Shipping