Product details
- Non-Conductive Fiberglass Platform Step Ladder
- 6 Ft
- Load Capacity 300 lbs
- Duty Rating Type IA
features
- Non-conductive fiberglass platform ladder capable of holding a load capacity of 300 lb
- Featuring an extended handrail, ProTop™ with tool slots and magnet and a larger platform
- Equipped with SHOX impact system
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
Specifications
No. of Steps | 6 |
Bottom Width | 27 5/8 in |
Platform Width | 14 1/2 in |
Capacity Wt. [Max] | 300 lbs |
Platform Length | 17 5/8 in |
Approximate Spread | 56 3/8 in |
Type | Platform |
Size | 6 ft |
Step Depth | 3 in |
Material | Fiberglass |
Weight | 29.86 LB |
EAN or UPC | 728865124081 |