Product details
- 24" Wide End Rail Kit
- w/Guardrail, Midrail, Toeboard & Hardware for Both Ends
Specifications
Height | 42 in |
Length | 24 in |
Sides | 2 |
Weight | 10.5 LB |
EAN or UPC | 728865029171 |
Have an account? Sign in
Height | 42 in |
Length | 24 in |
Sides | 2 |
Weight | 10.5 LB |
EAN or UPC | 728865029171 |