Product details
- 30 ft Long Guardrail and Midrail for 2 Sides
- Use On Side Rail More Than 6 in Deep
Specifications
Length | 30 ft |
Height | 42 in |
Weight | 54.001 LB |
EAN or UPC | 728865029386 |
Have an account? Sign in
Length | 30 ft |
Height | 42 in |
Weight | 54.001 LB |
EAN or UPC | 728865029386 |