Product details
- 40 ft Long Guardrail and Midrail for 2 Sides
- Use On Side Rail More Than 6 in Deep
Specifications
Length | 40 ft |
Height | 42 in |
Weight | 70.001 LB |
EAN or UPC | 728865029416 |
Have an account? Sign in
Length | 40 ft |
Height | 42 in |
Weight | 70.001 LB |
EAN or UPC | 728865029416 |