Product details
- 16 ft Long Guardrail and Midrail for 2 Sides
- Use On Side Rail More Than 6 in Deep
Specifications
Height | 42 in |
Length | 16 ft |
Weight | 82.0 LB |
EAN or UPC | 728865029447 |
Have an account? Sign in
Height | 42 in |
Length | 16 ft |
Weight | 82.0 LB |
EAN or UPC | 728865029447 |