Product details
- 20 ft Long Guardrail and Midrail for 1 Side
- Use On Side Rail Less Than 6 in Deep
Specifications
Height | 36 in |
Length | 20 ft |
Weight | 88.001 LB |
EAN or UPC | 728865045249 |
Have an account? Sign in
Height | 36 in |
Length | 20 ft |
Weight | 88.001 LB |
EAN or UPC | 728865045249 |