Product details
- 32' Long
- 42" High
- Guardrail, Midrail And Toeboard For 1 Side
Specifications
Length | 32 ft |
Height | 42 in |
Sides | 1 |
Weight | 80.001 LB |
EAN or UPC | 728865029867 |
Have an account? Sign in
Length | 32 ft |
Height | 42 in |
Sides | 1 |
Weight | 80.001 LB |
EAN or UPC | 728865029867 |