Product details
- 16' Long
- 42" High
- Guardrail, Midrail And Toeboard For 2 Sides
Specifications
Height | 42 in |
Sides | 2 |
Length | 16 ft |
Weight | 84.001 LB |
EAN or UPC | 728865029959 |
Have an account? Sign in
Height | 42 in |
Sides | 2 |
Length | 16 ft |
Weight | 84.001 LB |
EAN or UPC | 728865029959 |