Product details
- Mini Disc Coupling Type
- Clamp Screw Style
- 1.26 in Outside Diameter
- Stainless Steel Material
Specifications
Length Through Bore | 0.539 in |
Larger Bore | 0.188 in |
Smallest Bore | 0.188 in |
Torque | 18 in lb |
Bore Dia. [Min] | 0.2360 in |
Overall Length | 1.575 in |
Parallel Misalignment | 0.006 in |
Material | Stainless Steel |
Bore Type | Finished Bore |
Hub Dia. | 0.866 in |
Outside Dia. | 1.26 in |
Style | Clamp Screw |
Type | Mini Disc Coupling |
Length | 1.575 in |
Bore Dia. [Max] | 0.3940 in |
Inch/Metric | Inch |
Application | Motion Control |
Torsional Stiffness (Degree/Inch Pounds) | 8850 |
Coupling Size | MDS32C |
Temperature Range [Max] | 300 °F |
Weight | 0.007 LB |
EAN or UPC | 685144771612 |