Marathon Electric Motors
K198
PENDING RECODE TO MARA_5K49PN4113, MTRL - 113503174
Item #112824935
each
Product details
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
Specifications
Poles | 4 |
Full Load Amps | 2.4-2.4, 1.2 |
Motor Application | General Purpose |
Service Factor | 1 |
Insulation | B |
Rotation | CW/CCW |
Open End Bearing | 6203 |
Hz | 60 |
Drive End Bearing | 6203 |
Mounting | Rigid Base |
Frame | 56 |
Enclosure | TENV |
Voltage Rating | 208-230/460 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Phase | Three Phase |
Weight | 31.0 LB |
EAN or UPC | 722856013910 |