Product details
- AC Motor
- Washdown Duty Motor Application
- 0.33 hp
- 3450 rpm
- Three Phase
Specifications
Voltage Rating | 208-230/460 |
Poles | 2 |
Motor Application | Washdown Duty |
Drive End Bearing | 6205 |
Service Factor | 1.15 |
Frame | 56C |
Open End Bearing | 6205 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Mounting | Rigid Base |
Rotation | Reversible |
Hz | 60 |
Enclosure | TENV |
Insulation | F |
Full Load Amps | 1.1-1/0.5 |
Phase | Three Phase |
Weight | 20.0 LB |
EAN or UPC | 722856030283 |