- Paintstik® H Markers
- Yellow
- 3/8 in Diameter
features
- Real paint in stick form
- Bright colors for higher visibility
- Mark hot coils, billets, slabs, bars, ingots, etc
- Marks will not run, char, discolor, peel or crack
| Dia. | 0.375 in |
| Type | Marking Crayon |
| Chemical Compound | Phthalic Anhydride |
| Packing Type | Case |
| Length | 4 5/8 in |
| Applicable Materials | Most Metals |
| Color | Yellow |
| Temp Range | 150.0 °F [Min], 1200.0 °F [Max] |
| Specific Gravity [Min] | 1 |
| Resistance | Weather, Fade |
| Weight | 8.64 LB |

