Paint-Riter®+ Rough Surface is a liquid paint marker engineered for the ultimate marking performance on rough, rusty, and dirty surfaces that utilizes an enamel resin to provide enhanced wear-, weather-, and chemical-resistance. The fast-drying paint formula binds quickly to materials to leave a bold, highly-visible mark and is free of Xylene and other harmful chemicals to reduce user health risks.
applications
Surfaces: Rusty metal, Steel and iron, Pipes and tubes, Plates, Non-ferrous metals, Rubber and tires, Plastic, Glass, Ceramic
Industries: Steel mills and warehouses, Metal fabrication, Oil and gas, Automotive, Ship building and repair, Construction, Metal production
features
Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfaces
Enamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance
Durable medium bullet acrylic nib resists wear to provide long marking life
Xylene-free paint reduces user health risks for a safer marking tool
Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Marking range: -50°F to 150°F (-46°C to 66°C)
Flash Point
73.4 °F to 100 °F
Physical Form
Liquid
Manufacturer Name
Markal®
VOC Content
5.76 to 8.24 lb/gal, 690 to 987 g/l
Dry Time
30 sec
Low Corrosion
Yes
Temperature Range [Max]
150 °F
Hazardous Material
Yes
Base Chemical
Solvent
Resistance
Chemical, Wear, Weather
Mark Size (in)
1/8 in
Removal Method
Mineral Spirits or Isopropyl Alcohol
Tip Size
1/8 in, 3 mm
Tip Type
Round Bullet
Type
Marker
Applicable Material
Metal Barrel
Temperature Range [Min]
-50 °F
Permanence
Permanent
Color
Purple
Temp Range
-50 °F to 150 °F
Flashpoint
87.8 °F
Shelf Life
1095 days
Mark Size (mm)
3 mm
Weight
0.0 LB
EAN or UPC
486159726266
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back