- 1/8 in Round Bullet Tip
- Blue Color
- Permanent
- 90 second Dry Time
description
- Markal Paint-Riter® Water-Based Paint Marker is a general purpose marker ideal for making clear, bold markings on almost any surface in environments where VOC issues and Xylene use is a concern. This innovative paint marker is a fast-drying liquid paint marker that provides long-lasting, wear-and weather-resistant marks that are safe for almost any surface and can be used for identification, quality control and parts inspection.
applications
- Surfaces: Plastic, Glass, Pipes and tubes, Rubber and tires, Steel and iron
- Industries: Industrial manufacturing, Aviation and aerospace, Automotive, Construction, Metal Fabrication, Welding, Automotive assembly, Shipping supply
features
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Low odor makes it great for indoor use and climate controlled facilities
- Low VOC provides a safer marking tool
- Available in 9 vibrant colors with excellent opacity
- Marking range: 40°F to 150°F (4°C to 66°C)
- Xylene-free, water-based paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
| Tip Size | 1/8 in, 3 mm |
| Applicable Material | Plastic Barrel |
| Color | Blue |
| Permanence | Permanent |
| Flashpoint | >209.84 °F |
| Shelf Life | 1095 days |
| Tip Type | Round Bullet |
| Dry Time | 90 sec |
| Temperature Range [Max] | 150 °F |
| Mark Size (mm) | 3 mm |
| Physical Form | Liquid |
| Mark Size (in) | 1/8 in |
| Resistance | Weather |
| Low Corrosion | Yes |
| Low VOC | Yes |
| Temp Range | 40 °F to 150 °F |
| Base Chemical | Water |
| Type | Marker |
| Manufacturer Name | Markal® |
| Temperature Range [Min] | 40 °F |
| Hazardous Material | No |
| VOC Content | <1.9 lb/gal, <228 g/l |
| Weight | 0.565 LB |
| EAN or UPC | 48615974057 |

