Product details
- 3/4 in - 2 in Capacity
- 6 3/8" Overall Length
- 11/32" Pin Size
- 1/8" Pin Length
- Adjustable Hook
Specifications
Pin Size | 11/32 in |
Overall Length | 6.375 in |
Capacity | 3/4 in to 2 in |
Pin Length | 1/8 in |
Style | Adjustable Hook |
Weight | 0.23 LB |
EAN or UPC | 697950144139 |
NSN Number | 5120-00-288-6468 |