- 4 3/4" Outside Diameter
- 11/16" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Bore Size [Max] | 2.813 in |
| O.D. | 4.75 in |
| Material External Use | Steel |
| Length Through Bore | 0.688 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Outside Dia. | 4.75 in |
| Bore Type | Finished Bore |
| Inside Dia. | 0.938 in |
| Length | 11/16 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950066158 |

