- 5 3/4" Outside Diameter
- 1 5/8" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Length Through Bore | 1.625 in |
| Bore Type | Finished Bore |
| Outside Dia. | 5.75 in |
| Inside Dia. | N/A |
| Length | 1 5/8 in |
| O.D. | 5.75 in |
| Material External Use | Steel |
| Bore Size [Max] | 3.375 in |
| Material Internal Use | Carbon Steel |
| Weight | 12.0 LB |
| EAN or UPC | 697950066417 |

