- 8 1/2" Outside Diameter
- 2 5/8" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| O.D. | 8.5 in |
| Length | 2 5/8 in |
| Bore Size [Max] | 5.688 in |
| Length Through Bore | 2.625 in |
| Finished Bore Size | 1.5 in |
| Inside Dia. | 1.5 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 8.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Weight | 40.8 LB |
| EAN or UPC | 697950066905 |

