text.skipToContent text.skipToNavigation


SD1 7/16

QD Bushing

Item #100000970
each
    Shipment Options

Alternate Products

Product details

  • SD Bushing
  • 1 7/16 in Bore

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.

Specifications

Bushing Series SD
Bore Size 1 7/16 in
Flange O.D. 3 1/8 in
Capscrew Size 1/4-20 x 1 7/8
Keyway Size 3/8 x 3/16
Length Through Bore 1 13/16 in
Bore Range [MAX] 2 in
Bore Range [MIN] 1/2 in
Large Diameter 2 3/16 in
Flange Thickness 7/16 in
Cap Screws 3
Bolt Circle Dia. 2 11/16 in
Material Ductile Iron
Torque Capacity 5000 lb/in
Wrench Torque 9 lbf
Overall Length 1 13/16 in
Set Screw 1/4 in
B 2.187 in
A 1/2 in
F 1 1/4 in
G Dim 3/16 in
E (Knuckle Width) 1.3125 in
L Dim 1.813 in
D 3.188 in
Weight 1.7 LB
Package Quantity 1.0 Piece
EAN or UPC 697950067391

Supporting Documents

You May Also Like