Product details
- SH Bushing
- 1 3/8 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Specifications
L Dim | 1.313 in |
Torque Capacity | 3500 lb/in |
Bore Size | 1.375 in |
Cap Screws | 3 |
Large Diameter | 1.871 in |
Flange Thickness | 7/16 in |
Bore Range [Max] | 1.625 in |
Overall Length | 1.21875 in |
B | 1.871 in |
Length Through Bore | 1.3125 in |
Bolt Circle Dia. | 2 1/4 in |
Capscrew Size | 1/4-20 UNC x 1 3/8 |
Set Screw | 1/4 in |
F | 0.813 in |
Bushing Series | SH |
Wrench Torque | 9 lbf |
D | 2.688 in |
Material | Cast Iron, Ductile Iron |
Keyway Size | 3/8 X 5/32 in |
Bore Range [Min] | 0.5 in |
E (Knuckle Width) | 0.875 in |
Weight | 0.72 LB |