Product details
- Retractable Cable Lock Type
- Combination Unlock Mechanism
Specifications
Lock Type | Retractable Cable |
Color | Red, Blue, Green & Clear |
Combination/Keying | Combination |
Cable Length | 24 in |
Unlock Mechanism | Combination |
Cable Length [Min] | 24 in |
Cable Dia. [Max] | 1/16 in |
Weight | 0.15 LB |
EAN or UPC | 71649218118 |