Product details
- Retractable Cable Lock Type
- Combination Unlock Mechanism
Specifications
Combination/Keying | Combination |
Color | Red, Blue, Green & Clear |
Unlock Mechanism | Combination |
Cable Length [Min] | 36 in |
Cable Length | 36 in |
Lock Type | Retractable Cable |
Cable Dia. [Max] | 3/32 in |
Weight | 0.13 LB |
EAN or UPC | 71649218682 |