text.skipToContent text.skipToNavigation


CCFH5/8SB

CCFH-SB Series Heavy Stud CAMROL Cam Follower Bearing

Item #100000594
each
    Shipment Options

Alternate Products

Product details

  • 5/8" Roller Diameter
  • 5/16" Stud Diameter
  • 5/16-24 Thread
  • Hex Hole End
  • Needle Bearing Design

Specifications

Inch/Metric Inch
Roller Dia. 5/8 in
Roller Type Crowned
Stud Dia. 5/16 in
Enclosure Sealed
Thread Size 5/16
Roller Width 7/16 in
Stud Type Heavy
End Type Hex Hole
Bearing Type Needle Bearing
Thread Pitch N/A
Thread Type UNF
Boss Dia. [MIN] 15/32 in
Threads per Inch 24
Material Steel
Crown Radius 8 in
Stud Length 3/4 in
Roller Width Tolerance +0.000 in / -0.005 in
Track Capacity (40 HRC) 628 N
Clamp Torque 90 lbf
Thread Length 5/16 in
Hex Size 1/8 in
Dynamic Load Rating 955 lbf
Housing Bore 0.3128 in
Lube Hole Center N/A
Track Dynamic Capacity 955 N
Lube Fitting Size N/A
Static Capacity 2480 lbf
Lube Hole Diameter N/A
Overall Length 1 7/32 in
Weight 0.05 LB
Package Quantity 1.0 Piece
EAN or UPC 726166031398

You May Also Like