Product details
- 1.125 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
features
- Cylindrical O.D.
- Needle rollers
- Stud type
Specifications
Inch/Metric | Inch |
Threads per Inch | 20 |
End Type | Slotted |
Roller Width | 0.625 in |
Material | Steel |
Thread Pitch | N/A |
Clamp Torque | 250 lbf |
Roller Width Tolerance | +0.000 in / -0.005 in |
Lube Hole Diameter | 3/32 in |
Stud Dia. | 0.4375 in |
Roller Dia. | 1.125 in |
Stud Type | Standard |
Enclosure | Sealed |
Roller Type | Cylindrical |
Shaft Diameter Tolerance Plus | 0.0002 in |
Shaft Diameter Tolerance Minus | 0.0002 in |
Bearing Type | Needle Bearing |
Housing Bore | 0.4378 in |
Thread Type | UNF |
Thread Size | 7/16 |
Track Dynamic Capacity | 2225 N |
Enclosure / End Type | Sealed/Slotted |
Overall Length | 1 21/32 in |
Static Capacity | 3060 lbf |
Stud Length | 1 in |
Lube Hole Center | 1/4 in |
Lube Fitting Size | 3/16 in |
Dynamic Load Rating | 2,225.00 lbf |
Track Capacity (40 HRC) | 2060 N |
Weight | 0.189 LB |
EAN or UPC | 726166033880 |
NSN Number | 3110-01-218-5473 |