text.skipToContent text.skipToNavigation


CYR3S

CAMROL® CYR Series Cam Yoke Roller

Item #100000600

Alternate Products

Product details

  • Yoke Roller
  • Needle Bearing Type
  • 1 in ID x 3 in OD x 1 13/16 in Overall Width
  • Straight Roller
  • Sealed

description

  • Cam follower-type bearings without studs for shaft mounting.

applications

  • Follower arms
  • Guide rollers
  • Table support bearings
  • Other applications involving either linear movement or the translation of rotary motion to axial motion

features

  • Black oxide finish on all external surfaces to extend life by inhibiting rust
  • Low-cost, readily available
  • Easily mounted

Specifications

Inch/Metric Inch
I.D. 1 in
Roller Dia. 3 in
Roller Type Straight
Enclosure Sealed
Bearing Type Needle Bearing
Overall Width 1 13/16 in
Roller Width 1 3/4 in
Material Steel
Overall Width Tolerance [MIN] 1.8025 in
Static Capacity 49820 lbf
Inside Diameter Tolerance [MAX] 1.001 in
Track Capacity (40 HRC) 15050 N
Overall Width Tolerance [MAX] 1.8175 in
Shaft Diameter - Press Fit [MIN] 1.0003 in
Shaft Diameter - Light Fit [MIN] 0.9999 in
Shaft Diameter - Slip Fit [MAX] 0.9996 in
Lube Hole Diameter 1/8 in
Shaft Diameter - Press Fit [MAX] 1.0008 in
Endplate Dia. 2 1/8 in
Boss Dia. [MIN] 1 3/4 in
Shaft Diameter - Slip Fit [MIN] 0.9991 in
Shaft Diameter - Light Fit [MAX] 1.0004 in
Inside Diameter Tolerance [MIN] 0.9995 in
Track Dynamic Capacity 15720 N
Catalog Order Number MA100000600
Weight 2.86 LB
Package Quantity 1.0 Piece
EAN or UPC 726166057947

Supporting Documents

You May Also Like