text.skipToContent text.skipToNavigation


MI13N

Inner Ring

Item #100000476

Product details

  • 13/16" ID x 1" OD x 3/4" Wide Inner Ring

compliances

  • MS-51962-6

Specifications

Bore Type Round Bore, Inch Type
I.D. 13/16 in
O.D. 1 in
Width 3/4 in
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
End Type N/A
Enclosure N/A
Cage Material N/A
Oil Hole w/Oil Hole
Capacity N/A
Precision Ground Yes
Shaft Fillet [MAX] 0.04 in
Shaft Diameter Rotating 0.8129 in
Lube Hole Center 1/8 in
Shaft Diameter Stationary 0.8121 in
Radial Internal Clearance N/A
O.D. Tolerance +0.0000 in / -0.0005 in
Lube Hole Diameter 1/8 in
Shaft Diameter Stationary Tolerance Minus 0.0005 in
Fillet Radius 0.04 in
Shaft Diameter Stationary Tolerance Plus 0 in
Housing Bore Tolerance +0.0000 in / -0.0005 in
I.D. Tolerance +0.0000 in / -0.0005 in
Weight 0.052 LB
EAN or UPC 726166000158

You May Also Like